Zoro Homepage

Black Streak Remover - 32 oz.

  • Mfr # WALBS32

  • Zoro # G215810736


product price: $11.85
/ea

Key Features

Depth
4.5 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALBS32
Zoro #
G215810736
UPC #
742693600012
Country of Origin
United States

Dimensions

Depth
4.5 in

Details

Color
White
Material
Plastic

Description

Walex's Black Streak remover is specifically formulated to clean and remove stubborn black streaks from RV side walls due to oxidation runoff. Also removes bugs. Designed for RV and Marine applications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.