Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citra-Pak, 30PK

  • Mfr # CITRAPAK30

  • Zoro # G416559823


product price: $22.35
/pk 30, $0.75/ea

Key Features

Material
Plastic
Overall Depth
5.5 in
Color
White
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CITRAPAK30
Zoro #
G416559823
UPC #
742693200014
Country of Origin
United States

Dimensions

Overall Depth
5.5 in
Overall Length
7 in

Details

Material
Plastic
Color
White

Description

Walex's Citra-Pak RV/Marine Holding Tank Deodorizer is specifically formulated to help control holding tank odors for up to 7 days. Controls odors for up to 7 days. Cleans holding tank and sensors. Breaks down waste and paper. Biocide-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.