Zoro Homepage

Rubber Roof Cleaner/Conditioner - 32 oz.

  • Mfr # WALRR32

  • Zoro # G216560760


product price: $12.59
/ea

Key Features

Depth (In.)
1.4 in
Material
Plastic
Color
White
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALRR32
Zoro #
G216560760
UPC #
742693600067
Country of Origin
United States

Dimensions

Depth (In.)
1.4 in
Length
3.6 in

Details

Material
Plastic
Color
White

Description

Walex's Rubber Roof Cleaner and Conditioner is specifically formulated to remove stubborn dirt, road grime, tree sap, while adding a UV inhibitor for extra protection. Conditions roof after application. 32 oz. bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.