Zoro Homepage

Rubber Roof Cleaner/Conditioner - 64 oz.

  • Mfr # WALRR64

  • Zoro # G916560763


product price: $21.99
/ea

Key Features

Color
White
Depth (In.)
5 in
Length
9 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALRR64
Zoro #
G916560763
UPC #
742693600661
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Color
White
Material
Plastic

Description

Walex's Rubber Roof Cleaner and Conditioner is specifically formulated to remove stubborn dirt, road grime, tree sap, while adding a UV inhibitor for extra protection. 64 oz. bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.