WALRRIG Rubber Roof Cleaner/Conditioner - Gallon
Mfr # WALRR1G
Zoro # G616560643
product price: $39.99
/eaKey Features
Length
12 in
Depth (In.)
7.5 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALRR1G
Zoro #
G616560643
UPC #
742693600678
Country of Origin
United States
Dimensions
Length
12 in
Depth (In.)
7.5 in
Details
Material
Plastic
Color
White
Description
Walex's Rubber Roof Cleaner and Conditioner is specifically formulated to remove stubborn dirt, road grime, tree sap, while adding a UV inhibitor for extra protection. 1 Gallon bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.