Shop WALKER
Create Account
16590 Ultra Direct Fit EPA Catalytic Converter for 2013-2014 Mazda MX5 Miata
- Mfr # W22-16590
- Zoro # G624183483
product price:Â
$
449.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-16590
- Zoro #
- G624183483
- UPC #
- -
- Country of Origin
- China
Description
These days, the diy or do-it-yourself crowd is all about creating custom work and one-off exhausts are no exception. Whether you’re working on a classic car, race car or just your daily driver, a magnaflow universal converter should be the standard building block for your custom exhaust. Since these items are universal, some modifications may be involved such as cutting or welding. Features Ultra Direct Fit EPA Catalytic Converter. Aluminized expandable bushings and head shield. Stainless steel body. Converters reduce engine pollutants. Specifications Color: Black. Converter Inlet Attachment: Slip fit. Converter Outlet Attachment: Converter Case Material: Stainless steel. Converter Substrate Material: Ceramic honeycomb. Heat Shield: Yes. Converter Style: 3-way. Overall Length ( in): 14.000 in.. Inlet Diameter ( in): 2.500 in.. Outlet Diameter ( in): 2.500 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.