31575 Graphoil 3-Bolt Exhaust Pipe Flange Gasket for 1996-2000 Chevrolet Tahoe

  • Mfr # W22-31575

  • Zoro # G415760886


product price:  $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W22-31575
Zoro #
G415760886
UPC #
86387315753
Country of Origin
China

Description

Features -Makes installation quick and easy -Optimal oe-style fit and quality -Manufactured from premium materials to provide greater durability Compatibility -1996-2000 Chevrolet Tahoe Specifications - Material: Graphoil - Thickness: 0.5in - Bolt Hole Center to Center Distance: 4.93in - Bolt Hole Center to Center Distance 2: 9.15in - Port 1 Length: 3in - Port 1 Width: 3in - Port 2 Length: 3.78in - Port 2 Width: 3.78in - Class: A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.