33225 Heavy Duty Stainless Steel Natural Strap Band Clamp

  • Mfr # W22-33225

  • Zoro # G715760883


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W22-33225
Zoro #
G715760883
UPC #
086387332255
Country of Origin
China

Description

Features -Makes installation quick and easy -Optimal oe-style fit and quality -Manufactured from premium materials to provide greater durability Specifications - Series: Heavy Duty - Material: Stainless Steel - Finish: Natural - Diameter: 5in - Length: 28in - Saddle Gauge: 28 Gauge - Saddle Hole Type: Round - Nut Type: Hex - Class: HA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.