41378 90 Degree Exhaust Elbow
- Mfr # W22-41378
- Zoro # G324190095
product price:Â
$
62.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-41378
- Zoro #
- G324190095
- UPC #
- -
- Country of Origin
- China
Description
This exhaust elbow from Walker Performance is high-quality component that is great for the do-it-yourselfer or for fabricating custom exhausts. Features Outside Diameter - 4 in.. Bend Angle - 90 deg.. Tubing Material - Steel. Tubing Finish - Aluminized. Mandrel-Bent - Yes. Tubing Gauge - 16-gauge. Bend Radius - 5 in.. Leg Length - 10 in.. Side A is 4.00 in. O.D. and side B is 4.00 in. I.D..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.