56090 Catalytic Converter, Oval - 54.75 In.
- Mfr # W22-56090
- Zoro # G524189639
product price:Â
$
753.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-56090
- Zoro #
- G524189639
- UPC #
- -
- Country of Origin
- China
Description
Features High-Technology Washcoat. Stainless Steel Body, Heat-Shielded Pipe And Structural Bracing For Enhanced Strength And Durability. An Industry Leader For Import And Domestic Applications. Universal And Direct-Fit For OBDII Vehicles. Specifications Case Material - Stainless Steel. Inlet Attachment - 2 Bolt Loose Flanges. Outlet Size - 2-1/2 in.. Outlet Attachment - Slip-Fit. Shape - Oval. Body Length - 10 in.. Overall Length - 54.75 in.. Substrate Material - Ceramic. Heat Shield.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.