Shop WALKER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
93268 Catalytic Converter, Round - 17.5 In.
- Mfr # W22-93268
- Zoro # G824195378
product price:Â
$
196.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-93268
- Zoro #
- G824195378
- UPC #
- -
- Country of Origin
- China
Description
Features High-Technology Washcoat. The Right Loading Of Precious Metals. Universal And Direct-Fit For OBDII Vehicles. Specifications Case Material - Stainless Steel. Inlet Size - 2.5 in.. Inlet Attachment - Slip-Fit. Outlet Size - 2.5 in.. Outlet Attachment - Slip-Fit. Shape - Round. Body Length - 13 in.. Overall Length - 17.5 in.. Substrate Material - Ceramic. Fits For Various Make and Model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.