Direct Fit Round Body Catalytic Converter
- Mfr # W22-82582
- Zoro # G424189869
product price:Â
$
683.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-82582
- Zoro #
- G424189869
- UPC #
- -
- Country of Origin
- China
Description
Universal stainless steel rolled edge angle cut black exhaust tip - 402b by speed fx. Tip cut type: angle cut. Tip inlet diameter: 4 in. Tip outlet diameter: 5 in. Tip length: 12 in. Tip attachment style: bolt-on. Features Constructed to meet your vehicle specific emissions requirements. Features stainless steel body with aluminized steel pipe and heat shields. Expandable bushings for installation needs. Professional installation is recommended more. May require modifications to install. Specifications Converter Body Material: Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.