This item is Discontinued.

Walker Edison Furniture Walker Edison AF36ALCTGGD 36 in. Coffee Table with X-base; Glass & Gold AF36ALCTGGD

Walker Edison AF36ALCTGGD 36 in. Coffee Table with X-base; Glass & Gold (Discontinued)

  • Mfr # AF36ALCTGGD
  • Zoro # G103747090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF36ALCTGGD
Zoro #
G103747090
UPC #
842158106209
Country of Origin
China

Description

Style meets practical with our 36 round coffee table. Made of high-grade MDF, this table is sure to please on its own, or styled with our matching side table, while complementing any aesthetic.

Features
  • Sturdy metal frame
  • Painted metal base
  • Durable laminate top
  • Can be matched with similar items
Specifications
  • Color: Gold
  • Size: 36 in.
  • Dimensions: 19 H x 36 W x 36 L in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.