This item is Discontinued.

Walker Edison Furniture Walker Edison BS40XMWBW 40 in. X-frame Metal & Wood Media Bookshelf - Barnwood BS40XMWBW

This item is Discontinued.

Walker Edison Furniture

Walker Edison BS40XMWBW 40 in. X-frame Metal & Wood Media Bookshelf - Barnwood (Discontinued)

Mfr # BS40XMWBW
Zoro # G603746920
UPC # 842158101778
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS40XMWBW
Zoro #
G603746920
UPC #
842158101778
Country of Origin
China

Description

Showcase your books, magazines, media, and more with this beautiful bookshelf. Durably constructed of high-grade MDF and powder coated metal, together they create sturdy, yet stylish shelving unit. The simple x-frame design is the perfect accentuation for any room in your home.

Features
  • Multiple shelves for ample storage space
  • Powder-coated metal
  • High-Grade MDF
  • Vast, ample open shelving
  • Reliable construction
Specifications
  • Color: Barnwood
  • Materials: Powder-Coated Metal, High-Grade MDF, Durable Laminate
  • Size: 40 in.
  • Dimensions: 26 H x 40 W x 16 L in.
  • Weight: 41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.