This item is Discontinued.

Walker Edison Furniture Walker Edison BS55LDWH 55 in. Wood Ladder Bookshelf - White BS55LDWH

Walker Edison BS55LDWH 55 in. Wood Ladder Bookshelf - White (Discontinued)

  • Mfr # BS55LDWH
  • Zoro # G103748066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS55LDWH
Zoro #
G103748066
UPC #
842158105356
Country of Origin
China

Description

Fun and functional, this bookcase will fulfill all of your organizational and decorating needs. Built with 4 shelves in a ladder frame, this up-to-date unit is made of high-grade MDF that will display any of your media and trinkets wonderfully.

Features
  • 4 Shelves for ample storage
  • High-Grade MDF
  • Painted finish
  • Reliable construction
Specifications
  • Color: White
  • Size: 55 in.
  • Dimensions: 55 H x 24 W x 13 L in.
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.