This item is Discontinued.

Walker Edison Furniture Walker Edison Furniture  46 in. Rustic Farmhouse Wood Computer Desk, Grey Wash DW46AFGW

This item is Discontinued.

Walker Edison Furniture

Walker Edison Furniture 46 in. Rustic Farmhouse Wood Computer Desk, Grey Wash (Discontinued)

Mfr # DW46AFGW
Zoro # G915762021
UPC # 842158143679
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW46AFGW
Zoro #
G915762021
UPC #
842158143679
Country of Origin
China

Description

Design the ultimate work space with our rustic farmhouse A-frame desk. This desk provides you with plenty of table space and a drawer for your work essentials to be placed in all while maintaining a stylish look. Made with durable laminate with a two-toned finish. Work on your computer study or write all on this beautifully designed desk. Features -46 in. Rustic Farmhouse Wood Computer Desk -Constructed out of high-grade MDF and durable laminate -As a work writing or computer desk -Includes a center drawer for storing your books work supplies and more -In a rustic farmhouse design style -Ideal for your living room bedroom or home office Specifications - Color: Grey Wash - Material: Paper laminate High-grade MDF Metal - Dimension: 30in H x 46in L x 20in W - Weight: 59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.