Walker Edison TW485PCSG 48 x 30 in. Greyson 5 Piece Dining Set - White & Sage Green

  • Mfr # TW485PCSG

  • Zoro # G403851688


product price:  $729.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW485PCSG
Zoro #
G403851688
UPC #
814055022241
Country of Origin
China

Description

Give your kitchen or dining room a beautiful centerpiece with this 5-piece wood dining set. This dining set is crafted from solid rubber wood that is perfect for everyday use to provide your family comfort and stability. The table features a classic, straight-line apron with a painted, fresh white finish surrounded by colorful accent chairs.

Features
  • Stylish, chic design.
  • Solid rubber wood.
  • Beautiful painted finish.
  • Colorful accent chairs.
  • Classic, straight-line apron.
  • Set includes table and four chairs.
  • Single chair dimension - 16 W x 19 D x 36 H in.
  • Finish - White/sage green
  • Material - High-grade painted mdf.
  • Dimension - 30 D x 48 W x 30 H in.
  • Item weight - 78 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.