This item is Discontinued.

Walker Edison Furniture Walker Edison W58CSPBL-MT 58 x 24 in. Wood TV Console With Mount - Black W58CSPBL-MT

Walker Edison W58CSPBL-MT 58 x 24 in. Wood TV Console With Mount - Black (Discontinued)

  • Mfr # W58CSPBL-MT
  • Zoro # G503948608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W58CSPBL-MT
Zoro #
G503948608
UPC #
814055020629
Country of Origin
China

Description

This 58 in. Wood TV stand is the perfect solution for your entertainment needs. Includes a removable, universal TV mount crafted from powder coated steel that will accommodate most flat panel tvs up to 60 in. Features adjustable shelving and a cable management system for your components and accessories.

  • Features
    • Rich, textured finish.
    • Powder coated steel mount.
    • High-grade mdf and durable laminate.
    • Mount supports up to 130 lbs.
    • Accommodates most flat panel tvs up to 60 in.
    • Adjustable shelving.
    • Ample storage space.
    • Finish - Black.
    • Material - High-grade mdf, durable laminate, powder coated steel.
    • Dimension - 16 D x 58 W x 24 H in.
    • Item weight - 85 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.