This item is Discontinued.

Walker Edison Furniture Walker Edison WQ52C4DRTB 52 in. Media Storage Wood TV Console - Traditional Brown WQ52C4DRTB

This item is Discontinued.

Walker Edison Furniture

Walker Edison WQ52C4DRTB 52 in. Media Storage Wood TV Console - Traditional Brown (Discontinued)

Mfr # WQ52C4DRTB
Zoro # G803948636
UPC # 812492011774
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WQ52C4DRTB
Zoro #
G803948636
UPC #
812492011774
Country of Origin
China

Description

Elegance and function combine to give this contemporary wood TV console a striking appearance. The design gives a stylish, modern look crafted with durable laminate and MDF board. Console will accommodate most flat-screen TVs up to 65" with three levels of center shelving to provide ample space for A/V components. The interior doors hold approximately 180 DVDs, Blu-ray discs or other media.
  • Stylish contemporary design.
  • Rich, textured finish.
  • High-Grade laminate and MDF construction.
  • Accommodates most flat-screen TV's up to 65".
  • Ample storage space for A/V Components.
  • Holds approximately 180 DVD or Blu-ray discs.
  • Sturdy construction.
  • Variable center shelf spacing.
  • Ships ready-to-assemble.
  • Assembly instructions with online support.
  • Color: Brown.
  • Dimensions: 60'' W x 16'' D x 24'' H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.