
Exhaust Bracket, 35150
Mfr # 35150
Zoro # G8515478
product price: $18.19
/eaKey Features
Material
Steel
Finish
Silver
Overall Length
6 in
Mounting Style
Hanger
Universal Or Specific Fit
Specific Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35150
Zoro #
G8515478
UPC #
882852002353
Country of Origin
Unknown
Dimensions
Overall Length
6 in
Details
Material
Steel
Finish
Silver
Mounting Style
Hanger
Universal Or Specific Fit
Specific Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.