
Exhaust Bracket, 35276
Mfr # 35276
Zoro # G8505669
product price: $13.59
/eaKey Features
Finish
Silver
Material
Steel
Overall Length
12 in
Mounting Style
Hanger
Universal Or Specific Fit
Specific Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35276
Zoro #
G8505669
UPC #
8638735276
Country of Origin
Unknown
Dimensions
Overall Length
12 in
Details
Finish
Silver
Material
Steel
Mounting Style
Hanger
Universal Or Specific Fit
Specific Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.