
Exhaust Bracket, 35287
Mfr # 35287
Zoro # G8510788
product price: $15.35
/eaKey Features
Material
Steel
Finish
Silver
Overall Length
5.875 in
Mounting Style
Bolt On
Universal Or Specific Fit
Specific Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35287
Zoro #
G8510788
UPC #
882852008362
Country of Origin
Unknown
Dimensions
Overall Length
5.875 in
Details
Material
Steel
Finish
Silver
Mounting Style
Bolt On
Universal Or Specific Fit
Specific Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.