
Exhaust Bracket, 35463
Mfr # 35463
Zoro # G8520402
product price: $6.85
/eaKey Features
Material
Steel
Finish
Silver
Overall Length
3.25 in
Mounting Style
Bolt On
Universal Or Specific Fit
Specific Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35463
Zoro #
G8520402
UPC #
882852008034
Country of Origin
Unknown
Dimensions
Overall Length
3.25 in
Details
Material
Steel
Finish
Silver
Mounting Style
Bolt On
Universal Or Specific Fit
Specific Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.