
Exhaust Bracket, 35600
Mfr # 35600
Zoro # G8501067
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Finish
Silver- Black
Material
Steel; Rubber
Length
10"
Universal Or Specific Fit
Universal
Hardware Material
Steel - Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35600
Zoro #
G8501067
UPC #
88285217144
Country of Origin
Unknown
Dimensions
Length
10"
Details
Finish
Silver- Black
Material
Steel; Rubber
Universal Or Specific Fit
Universal
Hardware Material
Steel - Rubber
Fitment
Universal
Mounting Type
Bolt On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.