Zoro Homepage

EXHAUST CLAMP

  • Mfr # 33271

  • Zoro # G002041107


product price: $17.99
/ea

Key Features

Material
Stainless Steel
For Pipe Size
6 in
Finish
Natural
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33271
Zoro #
G002041107
UPC #
86387332712
Country of Origin
Unknown

Dimensions

For Pipe Size
6 in

Details

Material
Stainless Steel
Finish
Natural
Grade Type
Regular

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.