Zoro Homepage

EXHAUST CLAMP

  • Mfr # 35752

  • Zoro # G102041816


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Steel
Finish
Zinc Plated
For Pipe Size
4 in
Width
5.375 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35752
Zoro #
G102041816
UPC #
88285200065
Country of Origin
Unknown

Dimensions

For Pipe Size
4 in
Width
5.375 in
Bolt Diameter
0.375 in

Details

Material
Steel
Finish
Zinc Plated
Grade Type
Regular
Nut Type
Hex
Clamp Type
U-Bolt

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.