Zoro Homepage

EXHAUST CLAMP

  • Mfr # 35794

  • Zoro # G102063467


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Finish
Natural
Material
Steel
For Pipe Size
3 in
Width
4.375 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35794
Zoro #
G102063467
UPC #
88285217129
Country of Origin
Unknown

Dimensions

For Pipe Size
3 in
Width
4.375 in
Bolt Diameter
0.375 in

Details

Finish
Natural
Material
Steel
Grade Type
Regular
Clamp Type
U-Bolt
Nut Type
Hex

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.