
Exhaust Clamp, 36119
Mfr # 36119
Zoro # G6848960
product price: $33.85
/eaKey Features
For Pipe Size
4 in
Material
Steel
Finish
Natural
Width
5.5 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36119
Zoro #
G6848960
UPC #
086387361194
Country of Origin
Unknown
Dimensions
For Pipe Size
4 in
Width
5.5 in
Bolt Diameter
0.375 in
Details
Material
Steel
Finish
Natural
Grade Type
Regular
Clamp Type
U-Bolt
Nut Type
Hex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.