Zoro Homepage

Exhaust Clamp, 36203

  • Mfr # 36203

  • Zoro # G6838908


product price: $7.65
/ea

Key Features

Material
Stainless Steel
Finish
Natural
Width
0.75"
Nut Type
Lock
Pipe Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36203
Zoro #
G6838908
UPC #
86387362030
Country of Origin
Unknown

Dimensions

Width
0.75"
Pipe Diameter
3"
Bolt Diameter
0.25"

Details

Material
Stainless Steel
Finish
Natural
Nut Type
Lock
Grade Type
Regular
Clamp Type
Band

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.