
Exhaust Clamp, 36436
Mfr # 36436
Zoro # G6829902
product price: $8.25
/eaKey Features
For Pipe Size
3-1/2 in
Finish
Aluminized
Material
Steel
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36436
Zoro #
G6829902
UPC #
86387364362
Country of Origin
Unknown
Dimensions
For Pipe Size
3-1/2 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.