Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Clamp, 36539

  • Mfr # 36539

  • Zoro # G300620592


product price: $15.45
/ea

Key Features

For Pipe Size
2.95275 in
Finish
Natural
Material
Stainless Steel
Grade Type
Regular
Clamp Type
Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36539
Zoro #
G300620592
UPC #
86387365390
Country of Origin
Unknown

Dimensions

For Pipe Size
2.95275 in
Pipe Diameter
2.95 in

Details

Finish
Natural
Material
Stainless Steel
Grade Type
Regular
Clamp Type
Band
Nut Type
Hex

Description

Exhaust Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.