
Exhaust Clamp, 36542
Mfr # 36542
Zoro # G6828609
product price: $8.59
/eaKey Features
Material
Steel
For Pipe Size
3.162 in
Finish
Aluminized
Width
1.125 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36542
Zoro #
G6828609
UPC #
086387365420
Country of Origin
Unknown
Dimensions
For Pipe Size
3.162 in
Width
1.125 in
Bolt Diameter
0.3125 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Nut Type
Hex
Clamp Type
V-Band
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.