Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Clamp (Pr-Each/Bx-10), 33284

  • Mfr # 33284

  • Zoro # G8509202


product price: $12.29
/ea

Key Features

Material
Steel
Finish
Aluminized
For Pipe Size
3 in
Width
3 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33284
Zoro #
G8509202
UPC #
86387332842
Country of Origin
Unknown

Dimensions

For Pipe Size
3 in
Width
3 in
Bolt Diameter
0.4375 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular
Clamp Type
Band, Lap Joint
Nut Type
Hex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.