Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collector Gasket

  • Mfr # 31553

  • Zoro # G911939335


product price: $6.69
/ea

Key Features

Width
3.25 in
Length
3.75 in
Height
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31553
Zoro #
G911939335
UPC #
86387315531
Country of Origin
United States

Dimensions

Width
3.25 in
Length
3.75 in
Height
0.625 in

Description

Complete your exhaust repair with WalkerR gaskets and flanges. Available in a variety of styles and sizes, they're designed to work with OE exhaust components and Walker aftermarket replacement parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.