Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collector Gasket

  • Mfr # 31554

  • Zoro # G411939378


product price: $16.55
/ea

Key Features

Width
3 in
Height
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31554
Zoro #
G411939378
UPC #
86387315548
Country of Origin
United States

Dimensions

Width
3 in
Height
1 in
Length
3 in

Description

Complete your exhaust repair with WalkerR gaskets and flanges. Available in a variety of styles and sizes, they're designed to work with OE exhaust components and Walker aftermarket replacement parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.