Zoro Homepage

Exhaust Elbow, 41477

  • Mfr # 41477

  • Zoro # G8522268


product price: $53.99
/ea

Key Features

Material
Steel
Length
Axis 1: 8 in; Axis 2: 8 in
Universal Fit
Yes
Outlet Diameter
5 in
Inlet Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41477
Zoro #
G8522268
UPC #
86387414777
Country of Origin
Unknown

Dimensions

Length
Axis 1: 8 in; Axis 2: 8 in
Outlet Diameter
5 in
Inlet Diameter
5 in

Details

Material
Steel
Universal Fit
Yes
Grade Type
Regular
Angle
45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.