
Exhaust Elbow, 41762
Mfr # 41762
Zoro # G8530677
product price: $34.85
/eaKey Features
Material
Steel
Length
Axis 1: 12 in; Axis 2: 12 in
Outlet Diameter
2-1/4 in
Inlet Diameter
2-1/4 in
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41762
Zoro #
G8530677
UPC #
86387417624
Country of Origin
Unknown
Dimensions
Length
Axis 1: 12 in; Axis 2: 12 in
Outlet Diameter
2-1/4 in
Inlet Diameter
2-1/4 in
Details
Material
Steel
Universal Fit
Yes
Grade Type
Regular
Angle
90 Degrees
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.