Zoro Homepage

Exhaust Elbow, 42185

  • Mfr # 42185

  • Zoro # G8525357


product price: $42.75
/ea

Key Features

Material
Steel
Length
Axis 1: 16 in; Axis 2: 16 in
Outlet Diameter
3-1/2 in
Universal Fit
Yes
Inlet Diameter
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42185
Zoro #
G8525357
UPC #
86387421850
Country of Origin
Unknown

Dimensions

Length
Axis 1: 16 in; Axis 2: 16 in
Outlet Diameter
3-1/2 in
Inlet Diameter
3-1/2 in

Details

Material
Steel
Universal Fit
Yes
Angle
90 Degrees
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.