
Exhaust Elbow, 53094
Mfr # 53094
Zoro # G8531340
product price: $42.19
/eaKey Features
Material
Steel
Length
Axis 1: 16 in; Axis 2: 16 in
Outlet Diameter
4 in
Inlet Diameter
4 in
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53094
Zoro #
G8531340
UPC #
86387530941
Country of Origin
Unknown
Dimensions
Length
Axis 1: 16 in; Axis 2: 16 in
Outlet Diameter
4 in
Inlet Diameter
4 in
Details
Material
Steel
Universal Fit
Yes
Grade Type
Regular
Angle
90 Degrees
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.