Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Clamp

  • Mfr # 33289

  • Zoro # G311939553


product price: $17.15
/ea

Key Features

Width
6.25 in
Length
6.5 in
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33289
Zoro #
G311939553
UPC #
86387332897
Country of Origin
United States

Dimensions

Width
6.25 in
Length
6.5 in
Height
3.25 in

Description

Complete your exhaust repair with the MEGA clamp. Designed to seal muffler inlets, outlets, elbow joints and pipe, the MEGA clamp is manufactured from durable and robust aluminized steel or T-304 stainless steel for long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.