Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Clamp

  • Mfr # 35364

  • Zoro # G211939806


product price: $6.35
/ea

Key Features

Length
4.25 in
Height
0.875 in
Width
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35364
Zoro #
G211939806
UPC #
-
Country of Origin
United States

Dimensions

Length
4.25 in
Height
0.875 in
Width
3.625 in

Description

Complete your exhaust repair with an Exhaust MateR U-bolt clamp. Designed to ensure a tight, leak-resistant connection, Exhaust Mate hardware is manufactured from durable and robust material for long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.