Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Insulator

  • Mfr # 35029

  • Zoro # G311939515


product price: $7.15
/ea

Key Features

Width
3.5 in
Length
4 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35029
Zoro #
G311939515
UPC #
86387350297
Country of Origin
United States

Dimensions

Width
3.5 in
Length
4 in
Height
1 in

Description

Complete your exhaust repair with WalkerR insulators. Available in a variety of styles and sizes, they're designed to work with Walker aftermarket replacement parts for quick and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.