Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler Strap

  • Mfr # 36234

  • Zoro # G611939758


product price: $33.19
/ea

Key Features

Width
6.5 in
Length
22.75 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36234
Zoro #
G611939758
UPC #
86387362344
Country of Origin
United States

Dimensions

Width
6.5 in
Length
22.75 in
Height
2.25 in

Description

WalkerR provides the hardware and accessories to help finish the job faster and easier. WalkerR is a one-stop convenience, offering complete engine-to-tailpipe coverage of replacement emissions control systems and components for popular domestic, import and commercial vehicle applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.