Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler Strap

  • Mfr # 36360

  • Zoro # G811939282


product price: $19.99
/ea

Key Features

Height
2.25 in
Length
15.25 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36360
Zoro #
G811939282
UPC #
86387363600
Country of Origin
United States

Dimensions

Height
2.25 in
Length
15.25 in
Width
6.5 in

Description

WalkerR provides the hardware and accessories to help finish the job faster and easier. WalkerR is a one-stop convenience, offering complete engine-to-tailpipe coverage of replacement emissions control systems and components for popular domestic, import and commercial vehicle applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.