Exhaust Pipe Connector inlet inside Dia. 4in, outside Dia. 4in Length 18in

  • Mfr # 42891

  • Zoro # G611939871


product price:  $33.59
/ea

Key Features

Width
2 in
Length
18 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42891
Zoro #
G611939871
UPC #
86387428910
Country of Origin
United States

Dimensions

Width
2 in
Length
18 in
Height
2 in

Description

Complete your exhaust repair with WalkerR?connectors. Featuring a smooth, burr-free finish for proper fitment, Walker?connectors are?manufactured from durable and robust material for long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.