Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Pipe Spout

  • Mfr # 35594

  • Zoro # G611939543


product price: $18.19
/ea

Key Features

Length
6.5 in
Width
2.25 in
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35594
Zoro #
G611939543
UPC #
86387355940
Country of Origin
United States

Dimensions

Length
6.5 in
Width
2.25 in
Depth
2.25 in

Description

Made from quality material for durability, Walker exhaust spout pipes are available in a variety of styles and sizes for direct-fit or universal application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.