Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust System Hanger

  • Mfr # 36518

  • Zoro # G511939469


product price: $7.15
/ea

Key Features

Width
2.75 in
Length
10.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36518
Zoro #
G511939469
UPC #
86387365185
Country of Origin
United States

Dimensions

Width
2.75 in
Length
10.5 in
Height
1.5 in

Description

Complete your exhaust repair with WalkerR exhaust hangers. Designed with OE-style features to support undercar exhaust components, Walker hangers are manufactured from durable and robust material for long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.