Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Tail Pipe

  • Mfr # 45374

  • Zoro # G211939660


product price: $52.79
/ea

Key Features

Width
2 in
Length
50 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45374
Zoro #
G211939660
UPC #
86387453745
Country of Origin
United States

Dimensions

Width
2 in
Length
50 in
Depth
2 in

Description

Made from aluminized steel for durability, WalkerR premium pipe is manufactured with precision benders and fixture checked to ensure a precise fit for quick and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.