Zoro Homepage

EXHAUST FLANGE

  • Mfr # 31801

  • Zoro # G602063493


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
Finish
Natural
Inside Diameter
2.3 in
Thickness
0.42"
Bolt Holes
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31801
Zoro #
G602063493
UPC #
86387318013
Country of Origin
Unknown

Dimensions

Inside Diameter
2.3 in
Thickness
0.42"
Flange Length
4.5"
Flange Width
3.5"

Details

Material
Steel
Finish
Natural
Bolt Holes
3.25"
Flange Type
2 Bolt

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.