Zoro Homepage

EXHAUST FLANGE

  • Mfr # 31886

  • Zoro # G202063404


product price: $11.99
/ea

Key Features

Finish
Natural
Material
Steel
Inside Diameter
2-3/8 in
Flange Thickness
0.33 in
Flange Type
2 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31886
Zoro #
G202063404
UPC #
86387318860
Country of Origin
Unknown

Dimensions

Inside Diameter
2-3/8 in
Flange Thickness
0.33 in
Flange Width
3.5 in
Flange Length
5.25 in

Details

Finish
Natural
Material
Steel
Flange Type
2 Bolt

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.